Plugable Technologies USB-WIFINT USB-WIFINT USB 2.0 802.11n Wireless Adapter
Mfr # USB-WIFINT
Zoro # G303932197
Product Information
- Brand Plugable Technologies
- MFR # USB-WIFINT
- Zoro # G303932197
- UPC # 819927010258
- Country of Origin China
- Category Networking Hardware
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
The small size of this adapter makes it extremely portable and keeps it nicely flush with the USB port. However, the small antenna has trade-offs in terms of range and performance.
We recommend using with an access point or peer wifi adapter that is in the same room or nearby. The adapter works best with line of sight to the access point.
A laptop with built-in Wi-Fi antennas can cause interference and connection problems. We recommend to disable the internal Wi-Fi or to use a powered USB hub or cable to help get the nano adapter out of range of other signals.
Features- WiFi IEEE 802.11n 2.4Ghz single-band
- Supports Ad-hoc and Infrastructure modes
- Windows, Android, Linux
- Host Interface: USB 2.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE 3.6V Panasonic HHR-P505 Nickel Metal Hydride Battery 1500 mAh - 5.4 watt (CPH-454)
- LINKSYS Gigabit Ethernet Switch, 5 Ports (SE3005)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for Interstate Battery BSL1075 (ML8-12133325)
- BATTERY CLERK AJC® Parasystems PS-1212 12V 1.2Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1212)
- TP-LINK PCIe Network Adapter, TG3468 (TG-3468)
- BETTERBATTERY SGX 5150 IoT Device Gateway (BE3551228)
- CMPLE USB 3.0 A Male to A Female 90 Degree Right Angle Adapter (1207-N)
- BOOMBOX NSA 2700 TotalSecure AE - 1 Year (BO2933773)
- IDEAL CAT-6 RJ45 Mod Plug Card, Pack/25 (85-366)
- SANOXY 1 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-1G)
- ELKAY SALES INC - SINKS 14Pc Mnt Hardware Clip (HD14CLIP)
- Plugable Technologies Networking Hardware