Plugable Technologies USB-AUDIO 3.5 mm USB Audio Adapter with Two Audio Ports
Mfr # USB-AUDIO
Zoro # G704037354
Product Information
- Brand Plugable Technologies
- MFR # USB-AUDIO
- Zoro # G704037354
- UPC # 819927010654
- Country of Origin China
- Category Computer Power Supplies
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
The USB-AUDIO is an easy way to instantly gain a headphone and microphone jack on your existing USB audio class enabled system. Featuring a clean, compact and simple black design, this USB audio adapter installs without any necessary drivers. It is a simple as setting this adapter as your default audio output and input device and off you go, listening to your favorite tunes and recordings with ease. The USB-AUDIO is USB bus powered, so no external power is needed.
This audio adapter really shines with custom Linux development boards like the Raspberry Pi, Beaglebone Black, and other unique scenarios such as a “Hackintosh” setup where the on-board audio devices do not have Mac drivers.
Features- Two 3.5mm premium audio input and output ports
- C-Media HS 100B Chip for widest compatibility
- Transform your existing 3.5 mm stereo headphones, headset, speakers, or microphone into a USB device
- Leave connected to a USB hub or dock for easy access
- Bypass a faulty sound card or audio port
- Replace any broken USB audio adapter
- Adapter body is lightweight, durable black anodized metal
- No drivers necessary. Compatible with any standard USB Audio Class enabled system including Windows XP through Windows 10, Linux, Mac OS X, Chromebook and designated Android devices
- Size: 3.5 mm
- Host Interface: USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDISK RETAIL STORAGE MEDIA Sandisk Solid State Drive Plus, 240Gb (SDSSDA-240G-G26)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- MOTOROLA Motorola Solutions PMNN4468B Li-Ion 2300T Battery for SL300 Portable Radios (PMNN4468)
- MSI MAG MAG Z790 TOMAHAWK Gaming Desktop Motherboard (Z790TOMWI)
- KOYO E-21T Isolated Ac Output Module (E-21T)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- TYCON SYSTEMS Tycon Systems TP-VR-2405-USB USB Thingy USB Adapter 10-32V DC Input; 5V 3A USB (TP-VR-2405-USB)
- HP ENTERPRISE Hp 5400R 1100W Poe+ Zl2 Power Supply Us (J9829A#ABA)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- Plugable Technologies Computer Power Supplies