Shop All Rotary and Straight Line Laser Levels
Pls
Rotary Laser Kit, 7" L, 6" W
Mfr # PLS H2 KIT
Zoro # G4282912
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 1
Product Information
- Brand Pls
- MFR # PLS H2 KIT
- Zoro # G4282912
- UPC # 095969878432
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 6 in |
Height | 8 in |
Length | 7 in |
Thread Size | 5/8"-11 |
Overall Depth | 7 in |
Overall Height | 8 in |
Overall Width | 6 in |
Tripod Thread Size | 5/8"-11 |
Description
Rotary Laser Kit, Accuracy +/-3/32 in @ 100 ft, Includes Cable, Target, Clamp, Number of Beams 1, Number of Planes 0, Number of Dots 1, Number of Lines 0, Working Range with Detector - Maximum 1,000 ft, Working Range without Detector - Maximum 100 ft, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Laser Beam Color Red, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 0, Total Number of Vials 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x5/8x1-5/8x3-3/4 (C33217)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PLS Red Line Laser Level (PLS 3X360R KIT)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP KIT)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W (PLS 5G KIT)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- Pls Levels, Compasses, and Plumb Bobs