Shop All Rotary and Straight Line Laser Levels
Pls
Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0
Mfr # PLS HV2R KIT
Zoro # G4282982
Free Shipping & Returns
$2,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 1
Product Information
- Brand Pls
- MFR # PLS HV2R KIT
- Zoro # G4282982
- UPC # 095969878494
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 8 in |
Length | 7 in |
Thread Size | 5/8"-11 |
Width | 6 in |
Overall Height | 1 in |
Tripod Thread Size | 5/8"-11 |
Overall Width | 2 11/16 in |
Overall Depth | 5 5/16 in |
Description
Rotary Laser Kit, Accuracy +/-3/32 in @ 100 ft, Battery Type AA, Features 1 m Drop Tested, Includes Grade Rod, Number of Beams 1, Number of Planes 0, Number of Dots 1, Number of Lines 0, Working Range with Detector - Maximum 1,000 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Tripod, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red, Number of Level Vials 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 48" True Blue Magnetic Digital Box Level w/Case (EM105.48)
- HUOT Dispenser Master Stand, 26" Height (13333)
- KRAFT TOOL Step-Saver Vertical Groover 12" Lx3/8 (CF007)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke (4328)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PLS Rotary Laser Kit, 7" L, 6" W (PLS H2 KIT)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP SYS)
- PLS Red Line Laser Level (PLS 3X360R KIT)
- STABILA Rotation Laser System, LAR350 (05700)
- Pls Rotary and Straight Line Laser Levels