Shop All Laser Level Accessories
Pls
Pls Sld Red, Sld Red Detector W/ Bracket
Mfr # PLS SLD RED
Zoro # G4369673
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser Accessory
- Construction Plastic
- Power Source 9v Battery
- Includes Clamp
- Operating Temperature - Minimum -0.4 Degrees F
Product Information
- Brand Pls
- MFR # PLS SLD RED
- Zoro # G4369673
- UPC # 095969869188
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Height | 4 in |
Overall Width | 4 in |
Overall Depth | 1 1/4 in |
Description
Laser Detector, Battery Type 9V Alkaline, Compatible Laser Beam Color Red, Compatible with Grainger Part Number 177XM6, 55DL60, 55DL62, 60EE54, 60EE55, 60EE58, 60UN18, 60UN19, 781YN0, Compatible with Manufacturer Model Number HVL 100, PLS 180R, PLS 360, PLS 480, PLS 6R, previous PLS 4 & PLS 180 models, Includes Clamp, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 60 m, Color Red, Compatible with Product Type Line Lasers, Display Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (VTSPO6521)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001040)
- HHIP Mist Coolant Sprayer System On Magnetic Base (8401-0195)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- PLS Pls Bp5, Bp5 Alkaline Battery Pack (PLS BP5)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- LEICA LINO Receiver, Laser, Plastic (RGR 200)
- Pls Laser Level Accessories