Shop All Laser Level Accessories
Pls
Pls 3R Z, 3-Point Red Laser Bare Tool
Mfr # PLS 3R Z
Zoro # G4369463
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Thread Size 1/4-20
- Construction Plastic
- Includes Case, Floor Stand
- Accuracy Less Than or Equal To 1/8 in @ 30 ft.
Product Information
- Brand Pls
- MFR # PLS 3R Z
- Zoro # G4369463
- UPC # 095969876346
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Overall Depth | 4 1/8 in |
Overall Height | 4 5/8 in |
Overall Width | 2 1/2 in |
Tripod Thread Size | 1/4"-20 |
Description
Point Laser, Accuracy Less Than or Equal To 1/8 in @ 30 ft., Battery Type AA, Bluetooth Not Bluetooth Compatible, Includes Case, Floor Stand, Number of Beams 3, Number of Planes 0, Number of Dots 3, Number of Lines 0, Working Range with Detector - Maximum 100 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- MASON Vibration Isolator, Spring, 230 to 310 lb. (5XR56)
- MEGAPRO Hex, Spanner, Torq Set, Torx(R) Plus, Tamper Resistant Torx(R), Tri Wing Bit 8 1/2 in (TP-TP2DK3)
- WILLIAMS Williams Service Wrench, SAE, 1" (3532)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- PLS Pls Bp5, Bp5 Alkaline Battery Pack (PLS BP5)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- KAPRO 845 Red Laser Target (845)
- Pls Levels, Compasses, and Plumb Bobs