Shop All Laser Level Accessories
Pls
Battery, Plastic
Mfr # PLS RBP5 SINGLE PK
Zoro # G7894244
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 4 3/16 in
- Type Li-Ion
- Voltage 3.6V
- Includes Batteries
Product Information
- Brand Pls
- MFR # PLS RBP5 SINGLE PK
- Zoro # G7894244
- UPC # 095969906340
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Height | 4 3/16 in |
Overall Length | 1 3/16 in |
Overall Width | 2 1/2 in |
Details
Material | Plastic |
Type | Li-Ion |
Voltage | 3.6V |
Includes | Batteries |
Item | Battery |
Construction | Plastic |
Color | Yellow |
Accessory Type | Rechargeable Battery |
Compatible with Level Type | Laser Levels |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | PLS 3, 5, 6, and 180 |
Compatible Manufacturer Part Number | PLS 3, 5, 6, and 180 |
Compatible Manufacturer Model Number | PLS 3, 5, 6, and 180 |
For Use with Mfr. Model Number | PLS 3, 5, 6, and 180 |
For Use With Mfr. Model Number | PLS 3, 5, 6, and 180 |
Description
Battery, Overall Length 1 3/16 in, Accessory Type Rechargeable Battery, Overall Height 4 3/16 in, Overall Width 2 1/2 in, Compatible with Grainger Part Number 177XM2, 177XM3, 177XM4, 177XM5, 177XM6, 177XM9, 55DL56, 55DL57, 55DL58, 55DL59, 55DL60, 55DL62, 55DL63, 60EE54, 60EE55, 60EE57, 60EE58, 60EE60, 60EE61, 781YN0, 781YN1, Compatible with Level Type Laser Levels, Material Plastic, Color Yellow, Compatible with Manufacturer Model Number PLS 3, 5, 6, and 180, Includes Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 2 23/32 in L (J4990-7M)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 3/4"R (CFE578K)
- POWERBUILT Tie Rod Puller - 2Pc Press Screw (648692)
- CASE Sheath Genuine Leathr Cordovan (09027)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- KAPRO 886-30 Extendable Pole for Laser Level (886-30)
- Pls Levels, Compasses, and Plumb Bobs