Shop All Laser Level Accessories
Pls
Battery Charger, Alkaline, Plastic
Mfr # PLS BC20
Zoro # G4282781
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alkaline
- Construction Plastic
- Characteristics Universal Fit
- Includes Adapter, Cable
- For Use With Mfr. No. PLS RBP10
Product Information
- Brand Pls
- MFR # PLS BC20
- Zoro # G4282781
- UPC # 095969878555
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Length | 2 in |
Overall Width | 2 in |
Overall Height | 18 1/8 in |
Details
Item | Battery Charger |
Type | Alkaline |
Construction | Plastic |
Characteristics | Universal Fit |
Includes | Adapter, Cable |
For Use With | Mfr. No. PLS RBP10 |
Color | Black |
Accessory Type | Battery Charger |
Compatible with Manufacturer Model Number | PLS H2, PLS HV2G, PLS HV2R |
Features | Universal Fit |
Compatible with Level Type | Laser Levels |
Number of Pieces | 5 |
Material | Plastic |
Compatible Manufacturer Part Number | PLS H2, PLS HV2G, PLS HV2R |
Compatible Manufacturer Model Number | PLS H2, PLS HV2G, PLS HV2R |
For Use with Mfr. Model Number | PLS H2, PLS HV2G, PLS HV2R |
For Use With Mfr. Model Number | PLS H2, PLS HV2G, PLS HV2R |
Description
Battery Charger, Overall Length 2 in, Accessory Type Battery Charger, Overall Height 18 1/8 in, Overall Width 2 in, Compatible with Grainger Part Number 55DL66, 55DL67, 55DL68, 55DL69, 55DL70, 55DL71, 55DL72, 55DL73, 55DL74, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number PLS H2, PLS HV2G, PLS HV2R, Features Universal Fit, Includes Adapter, Cable, Number of Pieces 5, Thread Size Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (1 pk) (49-25-1561)
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1" (445-0X)
- SITEPRO Double Right Angle Prism (17-911)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- Pls Levels, Compasses, and Plumb Bobs