Shop All Gas Fireplaces
Pleasant Hearth
Zero Clearance Firebox with LP Gas Log Insert, 32
Mfr # PHZCI32LP
Zoro # G907198128
product price: $1,183.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,183.99
Free 30-Day Returns
Key Features
- Btu 32,000 BTU's/hr
- Color Black
- Firebox Depth (in.) 13.56
- Firebox Width (in.) 33.47
Product Information
- Brand Pleasant Hearth
- MFR # PHZCI32LP
- Zoro # G907198128
- UPC # 872076034810
- Country of Origin United States
- Category Gas Fireplaces
Dimensions
Firebox Depth (in.) | 13.56 |
Firebox Width (in.) | 33.47 |
Firebox Height (in.) | 31.5 |
Details
Item | PHZCI32LP |
Fuel Type | Propane Gas |
Btu | 32,000 BTU's/hr |
Color | Black |
Description
Bring warmth and style to your home with a Pleasant Hearth Vent Free Fireplace Insert. With up to 32,000 BTU's, tried and true ventless technology does not require a flue or chimney. Enjoying the warmth and beauty of a fire has never been easier. The zero-clearance fireplace design can directly recess into a wall or framed out with non-combustible surfaces like granite, stone, brick, or tile. The Pleasant Hearth 32" Wide Vent Free Fireplace Insert functions on Liquid Propane. Maintain the heat level you want with the thermostatic control located on the control panel. Gather your family around to warm up and watch the flames dance around the realistic-looking, nature-inspired logs. Not for sale in California or Canada. Does not support an aftermarket millivolt remote controller. Check your local regulations on installation restrictions and requirements. Propane use requires 100-lb. tank or larger with two-stage adjustable regulator available from local gas company.
Features:
• Propane Ready (Fuel conversion not permitted)
• Up to 32,000 BTU's/hr. heats up to 1,100 sq. ft.
• Manual control knob high/low maintains your ideal heat level
• Push button electronic ignition makes lighting a fire quick and easy
• Dual burner provides 2 rows of flames for a layered flame effect
• Hand painted ceramic fiber logs inspired by nature
• Optional Vent-Free Fireplace Blower (Sold Separately) works manually or automatically. Search for model # ZCB100 to purchase
• Zero clearance design can be recessed directly into a wall or can be framed out with non-combustible surfaces like granite, stone, brick or tile
• Optional setup room thermostat with wire or wall switch - Not included hardware sold separately
• Warranty: 2 year limited
Features:
• Propane Ready (Fuel conversion not permitted)
• Up to 32,000 BTU's/hr. heats up to 1,100 sq. ft.
• Manual control knob high/low maintains your ideal heat level
• Push button electronic ignition makes lighting a fire quick and easy
• Dual burner provides 2 rows of flames for a layered flame effect
• Hand painted ceramic fiber logs inspired by nature
• Optional Vent-Free Fireplace Blower (Sold Separately) works manually or automatically. Search for model # ZCB100 to purchase
• Zero clearance design can be recessed directly into a wall or can be framed out with non-combustible surfaces like granite, stone, brick or tile
• Optional setup room thermostat with wire or wall switch - Not included hardware sold separately
• Warranty: 2 year limited
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR 360 Mixing Control Floating (360)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-PSA-004-016)
- BROAN-NUTONE Broan & Nutone 639 Wall Cap Duct Black (3402344)
- HOSHIZAKI Bracket - Pump (211408-01)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 28 (PHZCI28NG)
- PLEASANT HEARTH Zero Clearance Firebox with LP Gas Log Insert, 28 (PHZCI28LP)
- PLEASANT HEARTH 46 VentFree Dual Fuel Fireplace Tobacco finish (VFF2-PH32DRB)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 32 (PHZCI32NG)
- PLEASANT HEARTH 42 VentFree Dual Gas Fireplace 30,000 BTUs Heritage finish (VFF2-PHIMD-2H)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Harvest Oak finish (VFF2-PH20D-H)
- PROCOM 36In. Universal Ventless Firebox Insert - Zero Clearance Design - Mo (PC36VFC)
- Pleasant Hearth Fireplaces