Shop All Gas Fireplaces
Pleasant Hearth
42 VentFree Dual Fuel Fireplace Cherry finish
Mfr # VFF2-PH26D
Zoro # G208062074
product price: $529.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Color Rich Cherry finish
- Features Dual Fuel unite runs on either Natural Gas or Propane
- Material Wood and metal
- Depth 28"
- Width 42"
Product Information
- Brand Pleasant Hearth
- MFR # VFF2-PH26D
- Zoro # G208062074
- UPC # 872076012122
- Country of Origin United States
- Category Gas Fireplaces
Dimensions
Depth | 28" |
Width | 42" |
Height | 42.25" |
Details
Item | VFF2-PH26D |
Color | Rich Cherry finish |
Features | Dual Fuel unite runs on either Natural Gas or Propane |
Material | Wood and metal |
Finish | Rich Cherry Finish |
Weight | 121 lbs. |
Includes | Unit, manual |
Description
With up to 27,500 BTU's, this stateoftheart vent free technology does not require a flue or chimney This vent free fireplace system functions on natural gas or liquid propane Pleasant Hearth vent free fireplace systems are the ideal choice to bring style and warmth to your home With Pleasant Hearth vent free fireplace systems, enjoying the warmth and beauty of a fire has never been easier Minimum clearance design with the option of a wall or corner installation, allows ease of installation almost anywhere This thermostatically controlled unit does not support a millivolt remote controller Not for sale in California or Canada Check your local regulations on installation restrictions and requirementsFeatures Rich Cherry finish Dual Fuel Fireplace Operates on natural gas or liquid propane Up to 27,500 BTU'shr heats up to 1,000sq ft Thermostat control knob automatically maintains your ideal heat level Push button electronic ignition makes lighting a fire quick and easy Dual burner provides 2 rows of flames for a more full looking fire Separately sold blower works manually or automatically model GFB100 Wall or corner installation options included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTA Citrus Garden Fragrance, 1.7oz., PK3 (6018035)
- AIR HANDLER Fan Shroud Filter, For 30" Air Circulator (2TE90)
- SUNCOURT Inductor 5" Corded In-Line Booster Duct Fan (DB205C)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- PLEASANT HEARTH 42 VentFree Dual Gas Fireplace 30,000 BTUs Heritage finish (VFF2-PHIMD-2H)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Tobacco finish (VFF2-PH26D-T)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 32 (PHZCI32NG)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Harvest Oak finish (VFF2-PH20D-H)
- PLEASANT HEARTH Zero Clearance Firebox with LP Gas Log Insert, 28 (PHZCI28LP)
- PLEASANT HEARTH 46 VentFree Dual Fuel Fireplace Tobacco finish (VFF2-PH32DRB)
- MAJESTIC PET Majestic SB80 42 in. Radiant Wood Burning Fireplace (SB80)
- Pleasant Hearth Fireplaces & Stove Heaters