Shop All Gas Fireplaces
Pleasant Hearth
36 VentFree Dual Fuel Gas Fireplace Heritage Oak finish
Mfr # VFF2-PH20DB
Zoro # G008062076
product price: $529.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Color Rich Heritage finish
- Material Wood and metal
- Height 38.75"
- Width 35.75"
- Includes Unit, manual
Product Information
- Brand Pleasant Hearth
- MFR # VFF2-PH20DB
- Zoro # G008062076
- UPC # 872076001188
- Country of Origin United States
- Category Gas Fireplaces
Dimensions
Height | 38.75" |
Width | 35.75" |
Depth | 26.5" |
Details
Item | VFF2-PH20DB |
Color | Rich Heritage finish |
Material | Wood and metal |
Includes | Unit, manual |
Finish | Rich Heritage Finish |
Features | Dual Fuel unite runs on either Natural Gas or Propane |
Weight | 98 lbs. |
Description
With up to 20,000 BTU's, this stateoftheart vent free technology does not require a flue or chimney This vent free fireplace system functions on natural gas or liquid propane Pleasant Hearth vent free fireplace systems are the ideal choice to bring style and warmth to your home With Pleasant Hearth Ventless fireplace systems, enjoying the warmth and beauty of a fire has never been easier Minimum clearance design with the option of a wall or corner installation, allows ease of installation almost anywhere This thermostatically controlled unit does not support a millivolt remote controller Not for sale in California Check your local regulations on installation restrictions and requirementsFeatures Rich Heritage finish Dual Fuel Fireplace Operates on natural gas or liquid propane Up to 20,000 BTU'shr heats up to 700sq ft Thermostat control knob automatically maintains your ideal heat level Push button electronic ignition makes lighting a fire quick and easy Dual burner provides 2 rows of flames for a more full looking fire Separately sold blower works manually or automatically model GFB100 Wall or corner installation options included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Cartridge - 4Fc5-S (EV9693-31)
- MAXITROL R8110-1530 Yellow Spring For (R8110-1530)
- EMPIRE VENTILATION Ventilator, Turbine (TV12G)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 26.62, White, Steel (4MJT7)
- PLEASANT HEARTH 42 VentFree Dual Gas Fireplace 30,000 BTUs Heritage finish (VFF2-PHIMD-2H)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 32 (PHZCI32NG)
- PLEASANT HEARTH 46 VentFree Dual Fuel Fireplace Tobacco finish (VFF2-PH32DRB)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 28 (PHZCI28NG)
- PLEASANT HEARTH Zero Clearance Firebox with LP Gas Log Insert, 28 (PHZCI28LP)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Harvest Oak finish (VFF2-PH20D-H)
- GENERIC 18In. Universal Gas Appliance Hook-Up Kit - Black Finish - Model# Gls (GLS202-18TF)
- Pleasant Hearth Fireplaces & Stove Heaters