Shop All Playground Equipment
Playberg
Wooden Outdoor Playground Kids Hanging Adjustable Stand Up Skateboard Swing, Tree Curved Swing Board
Mfr # QI004568
Zoro # G910083534
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Maple Wood, PE Rope
- Height 63"
- Width 31"
- Length 8"
Product Information
- Brand Playberg
- MFR # QI004568
- Zoro # G910083534
- UPC # 651355045682
- Country of Origin China
- Category Playground Equipment
Dimensions
Height | 63" |
Width | 31" |
Length | 8" |
Details
Color | Natural |
Material | Maple Wood, PE Rope |
Description
Enjoy hours of laughter and fun with your children. Its kid-friendly structure is the perfect fun thing for you and your kids. Perfect to use from age 3 and above, the weight capacity is approximately 300 lbs. The skateboard swing is designed for children to stand up by simply holding on to the handles for better balance or sitting on top of the curved board for a fun swinging experience. Install the tree swing in your porch, gym, or backyard and you are ready to have a great time outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- FIMCO 25 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-29-P)
- PBI GORDON CORP 2.5Gal Weed/Feed (7171120)
- DURAFLAMEWBOY 8PK Cedar Grilling Wrap (81231)
- PLAYBERG Round Net Tree Spider Web Swing (QI003912)
- PLAYBERG Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard (QI004077.MC)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Red (QI004076.RD)
- PLAYBERG Playground Captain Pirate Ship Wheel, Plastic Playground Swing Set Accessories Steering Wheel (QI004564.GN)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- SIMPLAY3 Sand and Water Bench (217020-01)
- Playberg Playground Equipment