Shop All Playground Equipment
Playberg
Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars Playground Set Accessory
Mfr # QI004563.GN
Zoro # G810083535
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 2.75"
- Length 0.75"
- Width 9.5"
- Material Plastic
Product Information
- Brand Playberg
- MFR # QI004563.GN
- Zoro # G810083535
- UPC # 651355045637
- Country of Origin China
- Category Playground Equipment
Dimensions
Height | 2.75" |
Length | 0.75" |
Width | 9.5" |
Details
Color | Green |
Material | Plastic |
Description
Add a gymnastic element to your child's swing set. Create your own climbing frame or monkey bar with these grab handles or use it with existing play sets. The item includes 1 pair of 2 green plastic grip handles, mounting hardware, and protective caps. Use for children and adults alike for anything that needs an extra hand. These grip handles keep your kids safe while they get great exercise and fun play outdoors!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Trans Asm-Hydro Rh (618P07469)
- DEWALT QC Nozzle Set - Size 3.0, PK5 (7103743)
- AFTERMARKET Magnetic Fits Koozie 2pk (A-B1PIMGKOOZIE-AI)
- LARSON Pet Storm Door 36" Wht (36079032)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Double Telescope, Kids Toy Accessories Binocular (QI004566.GN)
- PLAYBERG Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets (QI004561.GN)
- PLAYBERG Round Net Tree Spider Web Swing (QI003912)
- PLAYBERG Outdoor Red and Blue Metal Rotating Seesaw (QI003377)
- PLAYBERG 5 Step Climbing Wooden Rope Ladder (QI003373)
- PLAYBERG Playground Captain Pirate Ship Wheel, Plastic Playground Swing Set Accessories Steering Wheel (QI004564.GN)
- TDI BRANDS TDI 628000 Eco-Master 79 GL - Black (628000)
- Playberg Playground Equipment