Shop All Playground Equipment
Playberg
Plastic Playground Board Swing, Blue
Mfr # QI003583B
Zoro # G104106094
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Weight 2
- Width 16.75
- Material Plastic
- Depth 6.75
Product Information
- Brand Playberg
- MFR # QI003583B
- Zoro # G104106094
- UPC # 651355235830
- Country of Origin China
- Category Playground Equipment
Dimensions
Width | 16.75 |
Depth | 6.75 |
Height | 4.25 |
Length | 6.75 |
Details
Color | Blue |
Weight | 2 |
Material | Plastic |
Description
Enjoy hours of laughter and fun with your children with this dual glider swing. With its sturdy plastic seat and thick adjustable ropes, you'll know your child is safe and secure. anti slip design makes it kid friendly and more convenient. Simply hang it from a tree or a swing hanger or mount, and its ready to enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSONS 13 x 18 in Flag Double Applique Be Flamazing Polyester Garden (M011137)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- SMARTLEASH Dog Leash- Extra Large Black (550026)
- NORTH STATES INDUSTRIES House Bird Cedar Wren (1639)
- PLAYBERG Heavy Duty Permanent Swing Hanger Brackets Set for Indoor and Outdoor Use (QI004117)
- PLAYBERG Round Net Tree Spider Web Swing (QI003912)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Telescope, Treehouse Toy Accessories Binocular for Kids (QI004562.GN)
- PLAYBERG Plastic Double Glider Playground 2 Person Swing, Green (QI003582G)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- PLAYBERG Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included (QI004559.RD)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- Playberg Playground Equipment