Shop All Playground Equipment
Playberg
Plastic Outdoor Gym Playground Pirate Ship Telescope, Treehouse Toy Accessories Binocular for Kids
Mfr # QI004562.GN
Zoro # G810083542
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Geen
- Height 11"
- Width 2.75"
- Length 2.75"
- Material Plastic
Product Information
- Brand Playberg
- MFR # QI004562.GN
- Zoro # G810083542
- UPC # 651355045620
- Country of Origin China
- Category Playground Equipment
Dimensions
Height | 11" |
Width | 2.75" |
Length | 2.75" |
Details
Color | Geen |
Material | Plastic |
Description
Enjoy hours of laughter and fun with your children. Its kid-friendly structure is the perfect fun thing for you and your kids. The make-believe imaginative toy binocular with its bright green and yellow color evokes creativity. Perfect to use from age 3 and above. Install the pirate ship telescope in your treehouse, playhouse, or backyard and you are ready to have a great time outdoors. This will stimulate your little navigator to explore a visionary world of play!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATHAWAY Top Shot Portable Basketball Set (BG50366)
- OREGON Magnum Gatorline Square Trimmer Line, .130" by 120', 1Lb Donut (22-430)
- BOOK PUBLISHING CO 18 in. H Gazing Globe Stand (GR709004)
- APACHE PW Replacement Wand, Insulated, 36" (99023464-C)
- PLAYBERG Round Net Tree Swing with Hanging Ropes (QI003375)
- PLAYBERG Outdoor Red and Blue Metal Rotating Seesaw (QI003377)
- PLAYBERG Patio Playground Kids Fun Hanging Mesh Fabric Tree Swing with Adjustable Strap, Green (QI004560.GN)
- PLAYBERG Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included (QI004559.RD)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Double Telescope, Kids Toy Accessories Binocular (QI004566.GN)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- DO IT BEST 2-Seat Swing (ZD-T1022-TAN)
- Playberg Playground Equipment