Shop All Playground Equipment
Playberg
Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included
Mfr # QI004559.RD
Zoro # G810083474
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 70"
- Length 11.75"
- Width 11.75"
- Material Rubber with PE rope
Product Information
- Brand Playberg
- MFR # QI004559.RD
- Zoro # G810083474
- UPC # 651355045590
- Country of Origin China
- Category Playground Equipment
Dimensions
Height | 70" |
Length | 11.75" |
Width | 11.75" |
Details
Color | Red |
Material | Rubber with PE rope |
Description
This multi-use buoy or swing will make a great addition to your outdoor activity. It is made out of heavy-duty material that has a weight capacity of 100 lbs. Kids will sit on the ball and hold onto the rope for better balance. Simply hang it from a tree, swing hanger, or mount and it's ready to enjoy as a swing. Can be used for a 20 to 30 feet boat. Bright red color for outstanding visibility in the water. The boat buoy has floating stability making your anchor a breeze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHMEIER Birchmeier Sprayer Parts -- Check Valve (113-885-01)
- GREENWORKS PRO Cordless Blower, 730 cfm, 170 mph, 80 V (2424402VT)
- NORPRO 10" Pie Shield (3277)
- STENS Choke Cable Fits Exmark 1-603336 290-799 (290-799)
- PLAYBERG Outdoor Red and Blue Metal Rotating Seesaw (QI003377)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Telescope, Treehouse Toy Accessories Binocular for Kids (QI004562.GN)
- PLAYBERG Wooden Swings with 4 Included Ropes, Tree Swing, Swing Bar, Climbing Rope Ladder and Swing Seat (QI003370.Set)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- PLAYBERG Round Net Tree Swing with Hanging Ropes (QI003375)
- PLAYBERG Green Metal Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars (QI004567.GN)
- Playberg Playground Equipment