Shop All Playground Equipment
Playberg
Green Metal Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars
Mfr # QI004567.GN
Zoro # G910083459
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 4"
- Material Metal
- Length 17.75"
- Width 3.25"
Product Information
- Brand Playberg
- MFR # QI004567.GN
- Zoro # G910083459
- UPC # 651355045675
- Country of Origin China
- Category Playground Equipment
Dimensions
Height | 4" |
Length | 17.75" |
Width | 3.25" |
Details
Color | Green |
Material | Metal |
Description
Add a gymnastic element to your child's swing set. Create your own climbing frame or monkey bar with these grab handles or use it with existing play sets. The item includes 1 pair of 2 green metal grip handles, and mounting hardware. Use for children and adults alike for anything that needs an extra hand. These grip handles keep your kids safe while they get great exercise and fun play outdoors!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Spring Pin, Spiral (5/8" X 2 3/4") 2.7" x0.7" x0.7" (A-H100796)
- FIMCO Wet Boom End Nozzle w/out Tip and Cap (7771951)
- WINNERS EQUINE PRODUCTS X-Treme Air Daily Respiratory Health Treatment 15 Day Supply (4469-15D)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91116)
- PLAYBERG Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included (QI004559.RD)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- PLAYBERG Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets (QI004561.GN)
- PLAYBERG Plastic Double Glider Playground 2 Person Swing, Green (QI003582G)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- PLAYBERG Outdoor Wooden Tree Swing with Hanging Ropes (QI003370)
- TDI BRANDS TDI 628000 Eco-Master 79 GL - Black (628000)
- Playberg Playground Equipment