Shop All Camping Gear
Playberg
Folding Portable Travel Toilet For Camping and Hiking
Mfr # QI003543
Zoro # G604180242
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5
- Length 19.75
- Color Gray
- Width 16.5
- Material Plastic
Product Information
- Brand Playberg
- MFR # QI003543
- Zoro # G604180242
- UPC # 651355235434
- Country of Origin China
- Category Camping Gear
Dimensions
Height | 15.5 |
Length | 19.75 |
Width | 16.5 |
Depth | 19.75 |
Details
Color | Gray |
Material | Plastic |
Weight | 4.85 |
Description
This foldable Toilet makes camping, hiking, or road traveling more practical and easier. Detachable waste pail features a removable cover that seals in odors. Use with 8-gallon toilet waste bags for easy cleanup and no mess. The foldable option provides portability and compact for travel take along. This camping toilet can also be used as a chair with the lid closed. Bring a bathroom along with you wherever the road takes you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Fence Wire, 17 Ga, 1320 Ft, Steel (4LVR1)
- A & I PRODUCTS Timber Ridge 5/32 Files -12 Pack 10" x1" x1" (A-B1F532G)
- FIMCO Tank, w/ Lid, Drain Plug, White, 30 gal. (5169265)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-12X20)
- PLAYBERG Portable Travel Toilet For Camping and Hiking (QI003241)
- PLAYBERG Black Folding Portable Toilet Seat for Camping and Hiking with Backrest (QI004418)
- PLAYBERG Folding Portable Toilet Seat for Camping and Hiking (QI003348)
- PLAYBERG Wooden Folding Portable Toilet Seat for Camping and Hiking with Backrest (QI004419)
- PLAYBERG Portable Travel Toilet For Camping and Hiking with Travel Bag (QI003241.K)
- PLAYBERG Portable Travel Toilet with Pop Up Tent Sun Shelter for Camping and Hiking (QI003241.444)
- ESEE Izula Sheath (IZULASHEATH)
- Playberg Camping Equipment