Shop All Playground Equipment
Playberg
Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard
Mfr # QI004077.MC
Zoro # G304185431
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Width 9
- Length 77
- Weight 2
Product Information
- Brand Playberg
- MFR # QI004077.MC
- Zoro # G304185431
- UPC # 651355240773
- Country of Origin China
- Category Playground Equipment
Dimensions
Width | 9 |
Length | 77 |
Depth | 77 |
Height | 16 |
Details
Color | Multi |
Material | Plastic |
Weight | 2 |
Description
Want to have some fun? With this colorful rope and foot holder platforms with 5 pretty colors red, orange, green, yellow, and blue that gives more fun to kids, allowing them to enjoy climbing fun while improving their balance, coordination, and flexibility. You will enjoy hours of laughter and fun with your children. Its kid friendly structure is the perfect fun thing for you and your kids. Install it in your porch or backyard and your ready to have a great time outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO GARDEN HOSE WASHERS 10/CARD, LLC (20153)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .118" by 180', 1Lb Donut (20-021)
- GILMOUR HOSE NOZZLE 8PAT GRY (821012-1001)
- DYNATRAP Mosquito and Insect Trap, 21,780 sq ft (DT1130)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- PLAYBERG Round Net Tree Swing with Hanging Ropes (QI003375)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Green (QI004076.GN)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- PLAYBERG Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets (QI004561.GN)
- LAKELAND MILLS Lakeland Mills CFU129 Tete-A-Tete Porch Swing (CFU129)
- Playberg Playground Equipment