Shop All Playground Equipment
Playberg
5 Step Climbing Wooden Rope Ladder
Mfr # QI003373
Zoro # G504185385
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Wood
- Height 82.5
- Depth 0.75
- Width 12
Product Information
- Brand Playberg
- MFR # QI003373
- Zoro # G504185385
- UPC # 651355233737
- Country of Origin China
- Category Playground Equipment
Dimensions
Height | 82.5 |
Depth | 0.75 |
Width | 12 |
Length | 0.75 |
Details
Color | Beige |
Material | Wood |
Weight | 1.81 |
Description
This five-step rope ladder will add a fun, gymnastic feel to your play set. This ladder hangs free and swings as you climb, providing good upper body exercise for kids and tons of fun. Perfect addition to your kids tree house or tree fort!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO COOLER BLUE 70QT (49494)
- FLEXGARD UTILITY MAT 48"" x 72"" (KMA480720F)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- REMCO Shovel, Polypropylene Blade, 40.5 in L Green (GEN305)
- PLAYBERG Patio Playground Kids Fun Hanging Mesh Fabric Tree Swing with Adjustable Strap, Green (QI004560.GN)
- PLAYBERG Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard (QI004077.MC)
- PLAYBERG Outdoor Wooden Tree Swing with Hanging Ropes (QI003370)
- PLAYBERG Playground Captain Pirate Ship Wheel, Plastic Playground Swing Set Accessories Steering Wheel (QI004564.GN)
- PLAYBERG Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets (QI004561.GN)
- PLAYBERG Round Net Tree Swing with Hanging Ropes (QI003375)
- SPORTIME CONE FLOW MARKERS - SET OF 48 (112002542)
- Playberg Playground Equipment