Shop All Hard Case Storage
Platt
Rugged Tool Case Grey, 17"L x 19-1/8"W
Mfr # 359TG-SGSH
Zoro # G7701117
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Includes Case
- Features Recessed Hardware, (2) Straps, Built-in TSA,
- Overall Depth 10"
- Overall Length 17"
Product Information
- Brand Platt
- MFR # 359TG-SGSH
- Zoro # G7701117
- UPC # 813889016020
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10" |
Overall Length | 17" |
Overall Width | 19-1/8" |
Details
Item | Rugged Tool Case Grey |
Color | Gray |
Includes | Case |
Features | Recessed Hardware, (2) Straps, Built-in TSA, |
Handle Style | Stitched Vinyl Steel-Core Handle |
Description
Rugged Tool Case Grey 19.1X17X10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #21 (C08138)
- RAILHEAD GEAR Ratchet, Sealed Head, 1/4" Drive (KE-1164)
- ESTWING 6.75" Long Precision Mini Hook (42450-01)
- ALLWAY Mp 12" Lh Wall Stripper (MP WPS)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- PLATT Black Blow-Molded Case, 15"L x 11-1/4"W x 3-1/4"D (509)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- PLATT Black Protective Case, 24-1/2" L x 16" W x 13-1/2" D (231511AH)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- Platt Hard Case Storage