Shop All Hard Case Storage
Platt
Black Protective Case, 23"L x 16"W x 7"D
Mfr # 802
Zoro # G8258661
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Replaceable Latches and Handles, Textured Exterior
- Overall Depth 7 in
Product Information
- Brand Platt
- MFR # 802
- Zoro # G8258661
- UPC # 813889013555
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 23 in |
Overall Width | 16 in |
Inside Length | 21 1/2 in |
Lid Depth | 2 3/8 in |
Bottom Depth | 4 in |
Inside Depth | 6 5/8 in |
Inside Width | 14 in |
Description
Protective Case, Bottom Depth 4 in, Closure Type TSA Combo Lock with (2) Recessed Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Pick and Pack, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 5/8 in, Inside Length 21 1/2 in, Inside Width 14 in, Lid Depth 2 3/8 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- EAZYPOWER Security Tee Star, Size T15, 2" (73254/B)
- J.W. WINCO JW Winco GN421-M6-16 Knurled Screw (421-M6-16)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- PLATT Black Rolling Case, 25-1/4"L x 24-3/4"W x 19"D (242416AH)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- PLATT Black Rolling Case, 25"L x 19-1/2"W x 13-1/2"D (241811H)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- Platt Hard Case Storage