Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 2-1/2"D
Mfr # 103
Zoro # G7700362
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 2-1/2"
Product Information
- Brand Platt
- MFR # 103
- Zoro # G7700362
- UPC # 813889010714
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2-1/2" |
Overall Length | 6-1/2" |
Overall Width | 4-1/2" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 6.50 X 4.50 X 2.15 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Reversible Ratchet Comb Wrench, 3/4" (001420319)
- MICRO 100 Drill, Spotting & Centering Drill, 1/4, 3/4 Flute Length Carbide Quick Change (SPD-250-090X)
- ASTRO PNEUMATIC Sander Air Belt, 1/2"x18", Belts, 3 pcs. (3037)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer Kit (PCC790LA)
- PLATT Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D (801)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 2-1/2"D (107)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- PLATT Yellow Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D (928TY-CB)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- PELICAN Yellow Protective Case, 10.62"L x 9.68"W x 4.87"D (1200-001-240)
- Platt Hard Case Storage