Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D
Mfr # 610
Zoro # G7701141
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 4-1/4"
Product Information
- Brand Platt
- MFR # 610
- Zoro # G7701141
- UPC # 813889012916
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4-1/4" |
Overall Length | 18" |
Overall Width | 13" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 18.00 X 13.00 X 4.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulated Tool Kit, 30 Pc Electricians (TK30ETK)
- WESTWARD 1/4" Drive Impact Socket Adapter Natural (4PRJ2)
- MIDWEST RAKE Natural Bucket, Multi-Mix, 5 gal. (46229)
- CRESCENT 3/4" 12 Point Combination Wrench (CCW9-05)
- PLATT Black Protective Case, 16-3/8"L x 12-1/4"W x 7-1/2"D (1426)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- PLATT Black Protective Case, 23"L x 16"W x 7"D (802)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- PLATT Black Blow-Molded Case, 15"L x 5"W x 2-1/2"D (501)
- PLATT Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D (801)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- Platt Hard Case Storage