Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D
Mfr # 506
Zoro # G7700730
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 3-1/4"
Product Information
- Brand Platt
- MFR # 506
- Zoro # G7700730
- UPC # 813889012688
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3-1/4" |
Overall Length | 15" |
Overall Width | 10" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 15.00 X 11.00 X 3.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13PC SAE BALL END HEX KEY SET (KDT83524)
- COIJALI Typhoon 12" Blow Gun Extension with High Flow Tip (EXT12CN-DPB)
- MILWAUKEE TOOL Slide (30-84-0180)
- CRAFTSMAN Standard (SAE) 3/4" Drive 12-point 1-3/8 (CMMT47779)
- PLATT Black Rolling Case, 25-1/4"L x 24-3/4"W x 19"D (242416AH)
- PLATT Black Protective Case, 24-1/2"L x 18-1/2"W x 7-3/4"D (2407)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (800T-CB)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- Platt Hard Case Storage