Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 13-1/2"L x 8"W x 3-1/4"D
Mfr # 308
Zoro # G7700618
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 3-1/4"
Product Information
- Brand Platt
- MFR # 308
- Zoro # G7700618
- UPC # 813889012251
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3-1/4" |
Overall Length | 13-1/2" |
Overall Width | 8" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 13.50 X 8.00 X 3.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Solid Steel Hexagonal Plumb Bob, 2.75oz. (177A)
- EVOLUTION Evolution10" Segmented Edge Diamond Blade (D255SEG-CS)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- KLEIN TOOLS Step Drill Bit, Flute, 7/8 to 1-1/8-Inch (QRST11)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (800T-CB)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- PELICAN Black Protective Case, 19.2"L x 12.8"W x 6.9"D (014850-0011-110)
- Platt Hard Case Storage