Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D
Mfr # 208
Zoro # G7700487
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 3-3/4"
Product Information
- Brand Platt
- MFR # 208
- Zoro # G7700487
- UPC # 813889011513
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3-3/4" |
Overall Length | 10-1/2" |
Overall Width | 7" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 10.50 X 7.00 X 3.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.047"X1/4 (EMG-.047-LF5)
- PLATT Protective Case, 18"L x 13"W (06385)
- PLATT Black Protective Case, 12"L x 8"W x 3-3/4"D (307)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- Platt Hard Case Storage