Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D
Mfr # 206
Zoro # G7700520
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 2-1/4"
Product Information
- Brand Platt
- MFR # 206
- Zoro # G7700520
- UPC # 813889011476
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2-1/4" |
Overall Length | 10-1/2" |
Overall Width | 7" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 10.50 X 7.00 X 2.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR11)
- WESTWARD T-Handle Driver, 1/2" Drive, Full Polish (437V03)
- J.W. WINCO WN300-KT-63-3/8X16-25-OS Adjustable Lever Steel (6T25F34O)
- PROSKIT Screwdriver, Phillips Head, #2 x 4 (800-006)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- PLATT Black Rolling Case, 25"L x 19-1/2"W x 13-1/2"D (241811H)
- PLATT Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D (506)
- PLATT Black Protective Case, 16-3/8"L x 12-1/4"W x 7-1/2"D (1426)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- Platt Hard Case Storage