Shop All Soldering Accessories
Plato
Tip Cleaning Sponge
Mfr # CS-47
Zoro # G5177916
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
- For Use With Metcal AC-YS3, Metcal ACY10, Metcal STSS-YS3, Ungar 455, Ungar UTC234
- Material Cellulose
- Size 3.2 in x 2.1 in x 1 in
- Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Product Information
- Brand Plato
- MFR # CS-47
- Zoro # G5177916
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 3.2 in x 2.1 in x 1 in |
Overall Width | 2.1 in |
Overall Height | 3.2 in |
Details
Item | Tip Cleaning Sponge |
Application | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
For Use With | Metcal AC-YS3, Metcal ACY10, Metcal STSS-YS3, Ungar 455, Ungar UTC234 |
Material | Cellulose |
Features | Extend Tip Life, Remove Excess Solder, Remove Surface Oxides |
Product Type | Tip Cleaning Sponge |
Description
Tip Cleaning Sponge, For Use With Metcal AC-YS3, Metcal ACY10, Metcal STSS-YS3, Ungar 455, Ungar UTC234, Overall Height 3.2 in, Overall Width 2.1 in, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Material Cellulose, Product Type Tip Cleaning Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 5/8" Flat Arc Spot, Pk2 (21-62-FAS)
- PYRAMEX Welding Protection Welding Helmet Replacement Sweatband 2pk (WHBAND2)
- ZORO SELECT Cutting Tip, One Piece, Size 1NX, Propane (2CZB2)
- FIREPOWER Cutting Tip, GPP-1, Propylene (6700-2591)
- PLATO Precision Lead Shear Cutter Safety Guard (175)
- PLATO Tip Cleaning Sponge (CS-14M)
- PLATO 2 oz. Needle Tip Flux Dispenser (FD-2)
- PLATO Tip Cleaning Sponge (CS-14)
- PLATO Tip Cleaning Sponge (CS-9/625)
- PLATO ESD-Safe Flux Dispenser, 2 oz., Needle Tip (SF-01)
- HAKKO Nozzle, Round, 0.8 x 2.3mm, Desoldering (A1004)
- Plato Soldering Accessories