Shop All Soldering Accessories
Plato
Tip Cleaning Sponge
Mfr # CS-14M
Zoro # G5178092
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
- For Use With Weller T52241999
- Material Cellulose
- Includes Holes
- Size 2.75 in x 2.15 in x 1 in
Product Information
- Brand Plato
- MFR # CS-14M
- Zoro # G5178092
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 2.75 in x 2.15 in x 1 in |
Overall Width | 2.2 in |
Overall Height | 2.75 in |
Overall Depth | 1 in |
Details
Item | Swiss-Cheese Style Tip Cleaning Sponge |
Application | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
For Use With | Weller T52241999 |
Material | Cellulose |
Includes | Holes |
Features | Extend Tip Life, Remove Excess Solder, Remove Surface Oxides |
Product Type | Swiss Cheese-Style Tip Cleaning Sponge |
Description
Tip Cleaning Sponge, For Use With Weller T52241999, Overall Depth 1 in, Overall Height 2.75 in, Overall Width 2.2 in, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Includes Holes, Material Cellulose, Product Type Swiss Cheese-Style Tip Cleaning Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA-CO WaterSoluble, All Weather Flux, 1 lb (22107)
- METCAL CARTRIDGE, CHISEL, 1MM (0.04 IN), 30DEG (STTC-125)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1293)
- WESTWARD Gouging Carbon Electrode 3/16" Dia., 10 PCS (41R166)
- PLATO Tip Tinner, Solder/Cleaner Combo, 20 g (TT-95)
- PLATO Tip Cleaning Sponge (CS-44/625)
- PLATO Tip Cleaning Sponge (CS-17)
- PLATO Tip Cleaning Sponge (CS-14)
- PLATO ESD-Safe Flux Dispenser, 2 oz., Needle Tip (SF-01)
- PLATO Tip Cleaning Sponge (CS-17/625)
- TECHSPRAY IPA Cleaning Wipes, Flip Top Tub, PK100 (1608-100FL)
- Plato Soldering Accessories