Shop All Soldering Accessories
Plato
Tip Cleaning Sponge
Mfr # CS-14
Zoro # G5178083
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
- For Use With Weller T52241999
- Material Cellulose
- Size 2.75 in x 2.15 in x 1 in
- Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Product Information
- Brand Plato
- MFR # CS-14
- Zoro # G5178083
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 2.75 in x 2.15 in x 1 in |
Overall Height | 2.75 in |
Overall Width | 2.2 in |
Overall Depth | 1 in |
Details
Item | Tip Cleaning Sponge |
Application | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
For Use With | Weller T52241999 |
Material | Cellulose |
Features | Extend Tip Life, Remove Excess Solder, Remove Surface Oxides |
Product Type | Tip Cleaning Sponge |
Description
Tip Cleaning Sponge, For Use With Weller T52241999, Overall Depth 1 in, Overall Height 2.75 in, Overall Width 2.2 in, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Material Cellulose, Product Type Tip Cleaning Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA FRY Solder 40/60 Acid Core (32406)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289715)
- AMERICAN TORCH TIP Cutting Tip, size 3 (107D7-3)
- SHURLITE Shoot-A-Lite Spark Lighter (710)
- PLATO Tip Tinner, Solder/Cleaner Combo, 20 g (TT-95)
- PLATO Tip Cleaning Sponge (CS-17)
- PLATO Tip Cleaning Sponge (CS-44)
- PLATO Tip Cleaning Sponge (CS-47)
- PLATO Tip Cleaning Sponge (CS-9/625)
- PLATO Tip Cleaning Sponge (CS-44/625)
- TECHSPRAY Overcoat Pen (2509-GN)
- Plato Soldering Accessories