Shop All Soldering Tips
Plato
Soldering Tip, Screwdriver, Size 4.8mm
Mfr # EW-103
Zoro # G2799441
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Size 4.8 mm
- Standards RoHS Compliant
- For Use With Weller WES50, WES51, WD1, WD2
- Application Soldering
Product Information
- Brand Plato
- MFR # EW-103
- Zoro # G2799441
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Size | 4.8 mm |
Tip Outside Diameter | 6.8 mm |
Tip Width | 4.6 mm |
Tip Length | 34.5 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
Standards | RoHS Compliant |
For Use With | Weller WES50, WES51, WD1, WD2 |
Application | Soldering |
Tip Series | ET |
Maximum Operating Temperature | 850 Degrees F |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Chisel |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Tip Thickness | 0.8 mm |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 4.6 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.8 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Yellow Welding Curtain, 72"X81Yd Roll (334-72R)
- SMITH EQUIPMENT Torch Kit, Flux Core Only, 120" L (11-1114)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-25/M-40 1/2 R.1/8 (54C132)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- PLATO SMD Flow Tip Hakko (HS-0531)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (33-1658)
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-0927)
- PLATO Soldering Tip For Weller PES51 (EW-101)
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- WELLER Soldering Screwdriver Tip, 3/32In (TPTB7)
- Plato Soldering Tips