Shop All Soldering Tips
Plato
Soldering Tip For Weller WSP80
Mfr # MS-0100
Zoro # G3529242
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.112 in SMD flow tip, LTGW
- Application Soldering
- Maximum Operating Temperature 850 Degrees F
- Tip Outside Diameter 2.1 mm
- Tip Type Bevel
Product Information
- Brand Plato
- MFR # MS-0100
- Zoro # G3529242
- UPC # 738888310682
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Outside Diameter | 2.1 mm |
Tip Width | 2.1 mm |
Tip Length | 19 mm |
Details
Item | Soldering Tip |
Type | 0.112 in SMD flow tip, LTGW |
Application | Soldering |
Maximum Operating Temperature | 850 Degrees F |
Tip Type | Bevel |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Tip Series | LT |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Material | Copper |
Description
Soldering Tip, Tip Series LT, Tip Type Bevel, Tip Width 2.1 mm, Tip Length 19 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 2.1 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Pointed DC Gouging Carbons, 1/4" x 12" (DC14)
- SIEVERT Diagonal Soldering Bit, 2.5" L, 12 oz. Sz (7003-50)
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- WESTERN ENTERPRISES PKGD: CGA 510 X CGA 520 ADAPTR, 10PK (315)
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- PLATO Soldering Tip (33-8142)
- PLATO Soldering Tip For Weller PES51 (EW-307)
- PLATO Soldering Tip (33-6058)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4786)
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- TWECO Tweco 358-9425-1225 Complete Set|Tw 2-Wpc Weldskill9425-1225 (358-9425-1225)
- Plato Soldering Tips