Shop All Soldering Tips
Plato
Soldering Tip For Pace
Mfr # 33-3982
Zoro # G3556104
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.015 in angled point tip, 1121-0526
- Application Soldering
- Compatible Handpiece Manufacturer Pace
- Material Copper
- Compatible Station IR-70, PS-80, PS-90, SP-2
Product Information
- Brand Plato
- MFR # 33-3982
- Zoro # G3556104
- UPC # 738888309327
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Outside Diameter | 0.4 mm |
Tip Width | 0.4 mm |
Details
Item | Soldering Tip |
Type | 0.015 in angled point tip, 1121-0526 |
Application | Soldering |
Compatible Handpiece Manufacturer | Pace |
Material | Copper |
Compatible Station | IR-70, PS-80, PS-90, SP-2 |
Tip Type | Bent Conical |
Tip Series | 33 |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series 33, Tip Type Bent Conical, Tip Width 0.4 mm, Tip Outside Diameter 0.4 mm, Compatible Station IR-70, PS-80, PS-90, SP-2, Compatible Handpiece Manufacturer Pace, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Blu/Wh (22XX44)
- XTRWELD E7018-1 H4R 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7018125-10)
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-5F)
- MILLER ELECTRIC Tig Welder, Syncrowave 210 Series, 120 to 240V AC, 210 Max. Output Amps, 125A @ 15V Rated Output (907596)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (EW-103)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (33-1658)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4786)
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4785)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2863)
- WELLER Soldering Tip, Chisel, XTC (T0054470599)
- Plato Soldering Tips