Shop All Soldering Tips
Plato
Soldering Tip For Hakko 936,937 Stations
Mfr # HS-4787
Zoro # G3547975
product price: $7.45
/ea
$7.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/64 micro-conical tip, 900M-T-1, T18-I
- For Use With Hakko FX-888E, FX-8801, 936 and 937
- Application Soldering
- Tip Length 14.5 mm
- Tip Width 0.4 mm
Product Information
- Brand Plato
- MFR # HS-4787
- Zoro # G3547975
- UPC # 738888310576
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Length | 14.5 mm |
Tip Width | 0.4 mm |
Tip Outside Diameter | 0.4 mm |
Details
Item | Soldering Tip |
Type | 1/64 micro-conical tip, 900M-T-1, T18-I |
For Use With | Hakko FX-888E, FX-8801, 936 and 937 |
Application | Soldering |
Tip Type | Conical |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Product Type | Soldering Tip |
Maximum Operating Temperature | 850 Degrees F |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Compatible Handpiece Manufacturer | Hakko |
Material | Copper |
Tip Series | T18 |
Description
Soldering Tip, Tip Series T18, Tip Type Conical, Tip Width 0.4 mm, Tip Length 14.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.4 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC Victor Syle Cutting Tip Size 6 Victor Equivalent 1-101 (173C-6)
- POWERWELD Twin Welding Hose Assembly, 3/16" x 100', Grade R (PW316-100)
- UNIWELD Braze/Weld/Cut Outfit, Light Duty (KL71-4P)
- BLUE DEMON Titanium, Weld Rod, 1/8"x36", 1lb. Tube (ERTI2-125-01T)
- PLATO Soldering Tip, Chisel, 4.8mm, RoHS Cmpliant (44-352)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-1665)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4785)
- PLATO Solder Tip, Long Conical, 0.015 In/0.4 mm (EW-402)
- PLATO Soldering Tip (33-8141)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (33-1658)
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (10565)
- Plato Soldering Tips