Shop All Soldering Tips
Plato
Soldering Tip, Bevel, 3.2mm, RoHS Compliant
Mfr # EW-517
Zoro # G2799399
original price:
$5.15
16% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- Standards RoHS Compliant
- For Use With Weller WES50, WES51, WD1, WD2
- Application Soldering
- Tip Outside Diameter 6.8 mm
Product Information
- Brand Plato
- MFR # EW-517
- Zoro # G2799399
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Size | 3.2 mm |
Tip Outside Diameter | 6.8 mm |
Tip Length | 34.5 mm |
Tip Width | 3.2 mm |
Details
Item | Soldering Tip |
Type | Bevel |
Standards | RoHS Compliant |
For Use With | Weller WES50, WES51, WD1, WD2 |
Application | Soldering |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Tip Type | Bevel |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Compatible Handpiece Manufacturer | Weller |
Tip Angle | 45 Degrees |
Product Type | Soldering Tip |
Maximum Operating Temperature | 850 Degrees F |
Tip Series | ET |
Description
Soldering Tip, Tip Series ET, Tip Type Bevel, Tip Width 3.2 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Angle 45 Degrees , Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Dia Chisel Tip, 3.3mm (70-01-02)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #5 (5-W-1)
- LINCOLN ELECTRIC Welding Helmet, Black, 2450 Series (K3028-4)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 1/8, 10Lb. Box priced per pound (SE7018H4RSEL125-10)
- PLATO Soldering Tip For Weller WSP80 (MS-4110)
- PLATO Soldering Tip (33-6058)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-0927)
- PLATO Solder Tip, Conical, 0.012 In/0.3 mm (EW-4796)
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- PLATO Soldering Tip For Weller WSP80 (MS-0100)
- WELLER Soldering Tiplhtc3.2Mmfor Wsp150 (T0054445599)
- Plato Soldering Tips