Shop All Soldering Tips
Plato
Solder Tip, Screwdriver, 0.062 In/1.6 mm
Mfr # EW-303
Zoro # G3516177
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/16 in screwdriver, ETA
- Application Soldering
- Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
- Tip Type Chisel
- Product Type Soldering Tip
Product Information
- Brand Plato
- MFR # EW-303
- Zoro # G3516177
- UPC # 738888310224
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 1.6 mm |
Tip Length | 34.5 mm |
Tip Outside Diameter | 6.8 mm |
Details
Item | Soldering Tip |
Type | 1/16 in screwdriver, ETA |
Application | Soldering |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Tip Type | Chisel |
Product Type | Soldering Tip |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Compatible Handpiece Manufacturer | Weller |
Maximum Operating Temperature | 850 Degrees F |
Tip Thickness | 0.7 mm |
Tip Series | ET |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.7 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #00 (0330-0004) (00-1-101)
- AMERIMAX HOME PRODUCTS 2 in. H X 2 in. W X 4 in. L Clear Polycarbonate Snow Guard (85040)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.03", 10 lb (ED033130)
- OPTREL Auto Darkening Welding Helmet, Blck/Green (1008.000)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- PLATO SMD flow Tip- Hakko (HS-0530)
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- PLATO Soldering Tip For Weller PES51 (EW-307)
- PLATO Soldering Tip For Weller LT series (MS-4140)
- PLATO Soldering Tip For Weller WSP80 (MS-0100)
- WELLER Soldering Tip, Chisel, 1/2In. (T0054442899)
- Plato Soldering Tips