Shop All Soldering Tips
Plato
Solder Tip, Conical, 0.031 In/0.8 mm
Mfr # EW-403
Zoro # G3535402
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/32 in conical tip, ETP
- Application Soldering
- Tip Type Conical
- Compatible Handpiece Manufacturer Weller
- Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Product Information
- Brand Plato
- MFR # EW-403
- Zoro # G3535402
- UPC # 738888310309
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Length | 34.5 mm |
Tip Width | 0.8 mm |
Tip Outside Diameter | 6.8 mm |
Details
Item | Soldering Tip |
Type | 1/32 in conical tip, ETP |
Application | Soldering |
Tip Type | Conical |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Tip Series | ET |
Description
Soldering Tip, Tip Series ET, Tip Type Conical, Tip Width 0.8 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster12 Replacement Nozzle for 3/32" Electrodes (A-MN14-332)
- POWERWELD 1/4" Single Line Fuel Gas Hose, Bulk (14AC-T)
- TWECO Air Cooled, MIG Gun, 400A, 15ft. (10471082)
- RADNOR Insulator, Tweco (RAD64002680)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- PLATO Soldering Tip, Long Screwdriver, 1.2mm (EW-304)
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- PLATO Solder Tip, Round, 0.008 In/0.2 mm (MS-4100)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (33-1658)
- PLATO Solder Tip, Long Conical, 0.015 In/0.4 mm (EW-402)
- PLATO Soldering Tip (33-8141)
- Plato Soldering Tips