Shop All Soldering Tips
Plato
Solder Tip, Conical, 0.012 In/0.3 mm
Mfr # EW-4796
Zoro # G3530012
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.012 in pointed tip
- Application Soldering
- Tip Series ET
- Compatible Handpiece Manufacturer Weller
- Maximum Operating Temperature 850 Degrees F
Product Information
- Brand Plato
- MFR # EW-4796
- Zoro # G3530012
- UPC # 738888310323
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Outside Diameter | 6.8 mm |
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
Type | 0.012 in pointed tip |
Application | Soldering |
Tip Series | ET |
Compatible Handpiece Manufacturer | Weller |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Tip Type | Conical |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Description
Soldering Tip, Tip Series ET, Tip Type Conical, Tip Width 0.8 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replacemnt Tip for SI-125 Mini-Soldering (5SI-125T-B)
- ZORO SELECT Brass Ground Clamp 400A, 1 1/2ln (19N768)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN79)
- MILLER ELECTRIC Plasma Cutting Tip, 60A, PK5 (219676)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-0927)
- PLATO Solder Tip, Chisel, 0.047 In/1.2 mm (MS-3150)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2863)
- PLATO Soldering Tip, Long Screwdriver, 1.2mm (EW-304)
- PLATO Solder Tip, Screwdriver, 0.031 In/0.8 mm (EW-301)
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- WELLER Soldering Tip, PK 3 (WLTC03IBA4)
- Plato Soldering Tips