Shop All Soldering Tips
Plato
Solder Tip, Chisel, 0.047 In/1.2 mm
Mfr # MS-3150
Zoro # G3538044
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.05 in screwdriver tip, LTK
- Application Soldering
- Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80
- Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
- Tip Width 1.2 mm
Product Information
- Brand Plato
- MFR # MS-3150
- Zoro # G3538044
- UPC # 738888310750
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 1.2 mm |
Tip Length | 20 mm |
Tip Outside Diameter | 4.6 mm |
Details
Item | Soldering Tip |
Type | 0.05 in screwdriver tip, LTK |
Application | Soldering |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Maximum Operating Temperature | 850 Degrees F |
Tip Type | Chisel |
Compatible Handpiece Manufacturer | Weller |
Product Type | Soldering Tip |
Tip Thickness | 0.4 mm |
Tip Series | LT |
Material | Copper |
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 1.2 mm, Tip Length 20 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.4 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Flange Wizard 496-WW-17 Wizard Wrap Med 2 Inch To 16 Inch Pipe (496-WW-17)
- LINCOLN ELECTRIC LINCOLN MIG Welding Standard Contact Tip (KH831)
- PROSKIT Mini, Soldering Iron, 20W (SI-125A-20)
- POWERWELD MIG Wire, Aluminum, ER5356, .062" (1/16") x 1 lb Spool (535606201)
- PLATO Soldering Tip For Weller PES51 (EW-101)
- PLATO Soldering Tip (33-6058)
- PLATO Soldering Tip For Weller WSP80 (MS-0100)
- PLATO Soldering Tip, Bevel, 3.2mm, RoHS Compliant (EW-517)
- PLATO Solder Tip, Chisel, 0.126 In/3.2 mm (MS-3400)
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- WELLER Soldering Tip, PK 2 (6160)
- Plato Soldering Tips