Shop All Soldering Accessories
Plato
ESD-Safe Flux Dispenser, 2 oz., Needle Tip
Mfr # SF-01
Zoro # G5392396
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Gray
- Material Solder Flux
- Size 2 oz
- Removes With Appropriate Flux Remover or Flux Off Flux Remover
- Marker Needle Tip
Product Information
- Brand Plato
- MFR # SF-01
- Zoro # G5392396
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 2 oz |
Details
Item | Esd Flux Dispenser |
Color | Clear, Gray |
Material | Solder Flux |
Removes With | Appropriate Flux Remover or Flux Off Flux Remover |
Marker | Needle Tip |
Description
Esd Flux Dispenser, Size 2 oz, Solder Flux, Needle Tip Marker, Color Clear, Gray, Removes With Appropriate Flux Remover or Flux Off Flux Remover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style 36" Straight Cutting Torch, LP Propane (PW62-3F-36-70)
- HARRIS Flux (SSWF1/4)
- WESTERN ENTERPRISES Western Enterprises 312-62 Nut Cga-540 (312-62)
- SEA DOG Cutter-Rope 120V 30W, #300092-3 (300092-3)
- PLATO Tip Cleaning Sponge (CS-14M)
- PLATO Tip Cleaning Sponge (CS-17/625)
- PLATO Tip Cleaning Sponge (CS-17)
- PLATO Tip Cleaning Sponge (CS-14)
- PLATO Tip Cleaning Sponge (CS-44/625)
- PLATO Tip Cleaning Sponge (CS-44)
- TECHSPRAY IPA Electronics Cleaner, 12 oz (1610-12S)
- Plato Soldering Accessories