Platinum Tools 100054C Platinum Tools EZ-RJPRO HD Crimp Tool - Black
Mfr # 100054C
Zoro # G303856745
Product Information
- Brand Platinum Tools
- MFR # 100054C
- Zoro # G303856745
- UPC # 849160001201
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
The new EZ-RJPRO® HD Crimp Tool is designed for the professional installer providing a ratcheted, high leverage, ultra stable platform for consistent, repeatable terminations. This heavy duty tool is the perfect solution when working with high performance, larger OD cables that are tougher to terminate due to larger wire gauges, thicker, harder insulation on the conductors and pair separating splines. Not only will you overcome these connectivity obstacles but you can be assured that every termination will meet FCC specifications. Compatible with all EZ-RJ45® and EZ-RJ12/11 connectors as well as all standard modular plugs, except AMP.
Features- Zero flex frame prevents torque loss during the crimping cycle.
- Tool steel die head assembly provides 360 degree of connector support during crimp.
- Clean, ultra flush trim on the EZ-RJ45® extended conductors.
- Expanded surface area on contact drivers delivers full, uniform crimp force.
- Built in wire cutter and strippers.
- The EZ-RJPRO HD Crimp Tool uses the EZRJ45 patented 'crimp &trim' system and is designed to handle larger dimensional size cables.
- EZ-RJ45 CAT 5E connectors.
- EZ-RJ45 Shielded CAT 5E connectors.
- EZ-RJ45 CAT 6+ connectors.
- EZ-RJ12/11 connectors and all other RJ45, RJ12 and RJ11 modular plug connectors except AMP.
- Dimensions: 8 1/2 X 2 1/2
- Weight: 1 lbs. 2.3 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver T7 Round (36268)
- AMPG Cmm Extension, 20mm Length, M2 (Z3820)
- MILWAUKEE TOOL Redlithium Usb 3.0Ah Battery (ML48-11-2131)
- DIABLO SDS-Plus Concrete Anchor Drive Sleeves P (DMAPL2960)
- PLATINUM TOOLS All-in-one Stripping Tool (115 0226)
- JONARD TOOLS Fiber Drop Cable Stripper 1.6mm x 2.0mm (FDS-216)
- STAR ASIA High Capacity Hydraulic Crimper (11981)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1950-SS)
- TITAN Wire Stripper, Application: Stripping and Crimping (11478)
- IDEAL 5 1/2 in Wire Stripper 16 to 22 AWG (45-638)
- ECLIPSE 9 in Ratchet Crimper RG-59, RG-6, RG-6Q (300-007)
- Platinum Tools Crimping Tools