Shop All Insulation and Cold Protection
Plastilite
Insulated Shipping Box with Foam Cooler 7 3/4'' x 5 7/8'' x 8 1/2'' - 1 1/2'' Thick
Mfr # 451TK8CPLT
Zoro # G411519013
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plastilite
- MFR # 451TK8CPLT
- Zoro # G411519013
- Country of Origin United States
- Category Insulation and Cold Protection
Description
This 7 3/4'' x 5 7/8'' x 8 1/2'' insulated shipping box with foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler with shipping box is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its lightweight design makes transportation easier and saves on shipping costs! A sturdy already assembled shipping box is included for your convenience. The box is tough enough to protect the foam cooler from bumps and damage provides a smooth surface for shipping labels and keeps all items contained and safe. It's certified to withstand up to 200 lb. in weight when stacked for shipping. Load your product into the cooler pack the cooler in the box and send it on its way.Interior Dimensions:Length: 7 3/4''Width: 5 7/8''Depth: 8 1/2''Exterior Dimensions:Length: 11 1/4''Width: 9 3/8''Height: 12 1/2''Wall Thickness: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Magic Tape, 3/4 x 2592in, Writable Surface (810342592)
- SAX True Flow Gloss Glaze, Rich Chocolate, 1 Pint (S2119X)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- WEGMANN AUTOMOTIVE 1.5 oz. Mag Weights (Box of 50) (AW150)
- PLASTILITE Insulated Shipping Box with Foam Cooler 7 5/8'' x 5 3/4'' x 4 3/8'' - 1 1/2'' Thick (451VA4CPLT)
- PLASTILITE Insulated Shipping Box with Foam Cooler 14 1/8'' x 10 3/8'' x 12 1/4'' - 1 1/2'' Thick (451TG20CPLT)
- PLASTILITE Insulated Shipping Box with Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5CPLT)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 31 oz. (TP 31/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK36 (FPP15)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 3”D (201F)
- Plastilite Protective Packaging