Shop All Insulation and Cold Protection
Plastilite
Insulated Shipping Box with Foam Cooler 16 1/4'' x 12 1/4'' x 9 1/8'' - 1 1/2'' Thick
Mfr # 451SL922CPLT
Zoro # G411577709
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plastilite
- MFR # 451SL922CPLT
- Zoro # G411577709
- Country of Origin United States
- Category Insulation and Cold Protection
Description
This 16 1/4'' x 12 1/4'' x 9 1/8'' insulated shipping box with foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler with shipping box is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its light weight design makes transportation easier and saves on shipping costs! A sturdy already assembled shipping box is included for your convenience. This box is tough enough to protect the foam cooler from bumps and damage provides a smooth surface for shipping labels and keeps all items contained and safe. It's certified to withstand up to 200 lb. in weight when stacked for shipping. Load your product into the cooler pack the cooler in the box and send it on its way.Interior Dimensions:Length: 16 1/4''Width: 12 1/4''Depth: 9 1/8''Exterior Dimensions:Length: 20 3/8''Width: 16 1/2''Height: 13''Wall Thickness: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Large Fireproof Document Carry Bag, 16in x 5in x 12in Safe Storage Bag w/ Handle and Shoulder Strap (24523)
- RUST-OLEUM Paint Farm Black QT. (280104)
- SCHOOL SMART Plain Newsprint Arithmetic Paper, 8-1/2 x 11 Inches, Canary, 500 Sheets (385CN-SS)
- MIDWEST PRODUCTS Midwest Products MW1126A Easy Cutter (MW1126A)
- PLASTILITE Insulated Shipping Box with Foam Cooler 14 1/8'' x 10 3/8'' x 12 1/4'' - 1 1/2'' Thick (451TG20CPLT)
- PLASTILITE Insulated Shipping Box with Foam Cooler 7 5/8'' x 5 3/4'' x 4 3/8'' - 1 1/2'' Thick (451VA4CPLT)
- PLASTILITE Insulated Shipping Box with Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5CPLT)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (301)
- Plastilite Protective Packaging