Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick
Mfr # 451ABX5PLT
Zoro # G811577576
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plastilite
- MFR # 451ABX5PLT
- Zoro # G811577576
- Country of Origin United States
- Category Portable Coolers
Description
This 9 5/8'' x 7 3/4'' x 5 7/8'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its lightweight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 9 5/8''Width: 7 3/4''Depth: 5 7/8''Exterior Dimensions:Length: 11 7/8''Width: 9 7/8''Height: 8 1/8''Wall Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor For Honda 16100-Zl0-W51 520-718 (520-718)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit, Powder Coated Metal, Black, Spark Ignition w/Flame Sense, Natural Gas (OPT-CORPC72FSEN-BLK-NG)
- POLLAK Pollak 12-706 7 Way Connector - Trailer End (12-706)
- MTD Fluid-Drive System (490-000-C051)
- MONOPRICE Pure Outdoor by Emperor 80 Cooler_ Gray (15640)
- IGLOO 10 gal Ultratherm Beverage Dispenser Cooler, 15-51/64 in Dia, Plastic, Red/Yellow (48154)
- BEST MINDS TBK Industries KoolerGel Reusable Ice Extender for Coolers (TB489331)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 35-Quart (Blue) (SLCB35BL)
- IGLOO IMX Gray 70 qt Cooler (50293)
- B & K ZINC BLOWER PULLEY10""X1"" (6324)
- SPORT SUPPLY GROUP Igloo 10 Gallon Yellow Cooler - Coaches Aids Coolers (MSIGLO10)
- Plastilite Portable Coolers