Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 8 3/4'' x 6 7/8'' x 4 1/2'' - 1'' Thick
Mfr # 451TK5PLT
Zoro # G011577598
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plastilite
- MFR # 451TK5PLT
- Zoro # G011577598
- Country of Origin United States
- Category Portable Coolers
Description
This 8 3/4'' x 6 7/8'' x 4 1/2'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its lightweight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 8 3/4''Width: 6 7/8''Depth: 4 1/2''Exterior Dimensions:Length: 10 7/8''Width: 8 7/8''Height: 7''Wall Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO RV High Flow 4 GPM 55 PSI 12V Fresh Water RV Pump (4048-153-E75)
- WINDGUARD Wind Guard Linear Glass Model in Clear Finish (Q400)
- A.R. NORTH AMERICA Piston (AR3220060)
- ECHO Replacement Bar, 18 in.L, 72 Links (18F0LD3372C)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400624)
- CANYON COOLERS Cooler, Navigator 150 White Diamond (N150WM)
- CANYON COOLERS Cooler, Nomad 30 Soft Cooler Carbon (NOM30C)
- YACHTERS CHOICE PRODUCTS 50052 Soft Cooler<BR>24 Can Capacity / Shoulder Strap; Grey/Blue (505-50052)
- DIAL MFG Evaprt Cooler Motor 115V (2204)
- CHAMPIONOLER 2800CFM Wind Cooler (WCM28)
- QUALITY RESOURCE GROUP Soft Sided Cooler, 6 Cans, Royal Blue (28006 WHITE IMPRINT)
- Plastilite Portable Coolers