Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 5 1/2'' x 4 1/2'' x 5'' - 1 3/8'' Thick
Mfr # 451SK5PLT
Zoro # G511577722
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plastilite
- MFR # 451SK5PLT
- Zoro # G511577722
- Country of Origin United States
- Category Portable Coolers
Description
This 5 1/2'' x 4 1/2'' x 5'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 3/8'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its lightweight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 5 1/2''Width: 4 1/2''Depth: 5''Exterior Dimensions:Length: 8 1/4''Width: 7 1/4''Height: 7 3/4''Wall Thickness: 1 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pto Switch For Exmark & Toro Z Master G3 Series 116-0124 430-778 (430-778)
- GILMOUR JET CLEAN NOZZLE BRASS (806002-1001)
- GARDENISED Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard (QI004569)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- ZORO SELECT 4.8 qt Personal Cooler, 10-1/8 in L x 7-7/8 in W, Red/White, Plastic (4AAP8)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400512)
- IGLOO Cooler Handle 90-120 Qt (21025)
- IGLOO Igloo 25197 Maxcold Ice Freezer Block Small (8360067)
- IGLOO Igloo 24010 White Standard Drain Plug (502094)
- SPORT SUPPLY GROUP Igloo 10 Gallon Yellow Cooler - Coaches Aids Coolers (MSIGLO10)
- PREFERRED NATION Rolling Cooler Bag, Blue (7355.BLUE)
- Plastilite Coolers & Hydration Packs