Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 16 1/4'' x 12 1/4'' x 9 1/8'' - 1 1/2'' Thick
Mfr # 451SL922PLT
Zoro # G011577765
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plastilite
- MFR # 451SL922PLT
- Zoro # G011577765
- Country of Origin United States
- Category Portable Coolers
Description
This 16 1/4'' x 12 1/4'' x 9 1/8'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its light weight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 16 1/4''Width: 12 1/4''Depth: 9 1/8''Exterior Dimensions:Length: 20''Width: 16 1/8''Height: 12 3/8''Wall Thickness: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cylinder-Dampner (727-04400A)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- SWISHER Control-Throttle 35 (3788)
- JT EATON Bed Bug Spray, Pyrethrin, 1 gal. (204-O1G)
- IGLOO Mxcld Rllcoolr 40Q Carbn (34484)
- ZORO SELECT Personal Cooler, 11.6 qt., Red (4AAP9)
- COLEMAN Marine Chest Cooler, 120 qt Capacity (3000006576)
- IGLOO Tag Along Too Turquoise 11 qt Cooler (32653)
- KUUMA PRODUCTS 33 Quart Soft-Sided Cooler With Sealing Zipper (58359)
- KOLDER Kolder KO02978160 Kooler Bag - Colorado Buffaloes (KO02978160)
- NATICO Natico 60-ICB904-PR WINE COOLER BAG 4 SIDED PURPLE (60-ICB904-PR)
- Plastilite Coolers & Hydration Packs