Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 11'' x 9 3/8'' x 3 1/2'' - 3/4'' Thick
Mfr # 451PC7PLT
Zoro # G311577540
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plastilite
- MFR # 451PC7PLT
- Zoro # G311577540
- Country of Origin United States
- Category Portable Coolers
Description
This 11'' x 9 3/8'' x 3 1/2'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 3/4'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its lightweight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 11''Width: 9 3/8''Depth: 3 1/2''Exterior Dimensions:Length: 12 1/2''Width: 10 7/8''Height: 5''Wall Thickness: 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Gasket (271139S)
- EQUINE MANAGEMENT GEL-EZE Half Pad MEDIUM (2033-M)
- SNOW JOE Sun Joe 24Volt iON Cordless Handheld Chainsaw (24V-HCS-LTE-P1)
- CHAMPION SPORTS Plyo Training Box, 6"H (PXB6)
- CANYON COOLERS Cooler, Mule 30 White Marble (M30WM)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400603)
- IGLOO COOLER BMX 52QT BLU/BLX (49783)
- ENGEL Marine Chest Cooler, 60.0 qt. Capacity (ENG25-G)
- COLEMAN Collapsible Water Jug, 5 gal. (2000038216)
- STENTENSGOLF StentensGolf BR-ICE-BKT Replacement L-Bracket for Iceberg Coolers (BR-ICE-BKT)
- IGLOO 62 qt. Maxcold Latitude Cooler (IG9452)
- Plastilite Coolers & Hydration Packs