Shop All Portable Coolers
Plastilite
Insulated Biodegradable Cooler 14 1/4'' x 10 1/2'' x 9 7/8'' - 1 1/2'' Thick
Mfr # 451RTG1936
Zoro # G211582941
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plastilite
- MFR # 451RTG1936
- Zoro # G211582941
- Country of Origin United States
- Category Portable Coolers
Description
This 14 1/4'' x 10 1/2'' x 9 7/8'' insulated biodegradable cooler provides superior protection for your shipped products! An environmentally friendly way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its expanded polystyrene construction is durable recyclable and biodegradable. Plus its lightweight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 14 1/4''Width: 10 1/2''Depth: 9 7/8''Exterior Dimensions:Length: 17 7/8''Width: 14 1/8''Height: 12 3/8''Wall Thickness: 1 1/2''Note: These boxes do not meet California biodegradability standards. They are not available to establishments located in the state of California.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Beige (711302)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- FOGO Lump Charcl Fogo 17.6# (FP8)
- KLEIN TOOLS Tradesman Pro™ Tough Box Cooler, 17-Quart (55600)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- IGLOO Beverage Cooler (50201)
- IGLOO Sportman Green 52 qt Cooler (50410)
- IGLOO COOLER BLUE 70QT (49494)
- IGLOO Sportsman Green 30 qt Cooler (50405)
- AMERIHOME Retro Style Picnic Cooler, Red (BT07536)
- Plastilite Portable Coolers